Shop All Seatbelts
C.H. Ellis
C.H. Ellis 09-5936 Replacement Lock Kit - Black
Mfr # 1474364
Zoro # G603986166
product price: $49.75
/ea
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Ellis
- MFR # 1474364
- Zoro # G603986166
- Country of Origin China
- Category Seatbelts
Description
Replacement black latch & catch with mounting hardware. Hole centers are approximately 0.75 inches.
Features- Replacement Hardware
- Black latch & catch
- Color: Black
- Style: BRH Black Handle
- Dimension: 1.88" x 0.25" x 1.88"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Straight Battery Terminal 1/0 Ga Pos (058001)
- SUR&R Oil Drain, 3/4" dia., 3" W, Copper, PK10 (DPG480)
- PUROLATOR Purolator A30057 PurolatorONE Advanced Air Filter (A30057)
- BUSHWACKER 07-14 SILVERADO SB(6.5) SMOOTH W/O HOLES ULTIMATE BEDRAIL CAP (48518)
- FLEMING SUPPLY Fleming Supply Roadside Emergency Kit- 55 Pieces (973888IYA)
- RESQME Resqhammer Emergencytool (510.1400.51)
- MOTORMITE Seat Belt Stop Kit, 74358 (74358)
- ZURN Vacuum Breaker, 7 1/2 in H, 3/4 in (34-460XL)
- DORMAN Seat Adjustment Handle - Left, 74312 (74312)
- AEROLOCK AeroLock: HONDA Motorcycle HD74 All Locks - AeroLock (TO-11) (AER-TO11)
- KEEPER 20'X3" Vehicle Recovery Strap, 11,000Lbs Max Vehicle Wt. (2932)
- C.H. Ellis Automotive Interior Accessories