Shop All Tool Storage Accessories
C.H. Ellis
C.H. Ellis 09-5198 Handle & Lock Replacement Kit - Black
Mfr # 1204815
Zoro # G103962998
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Ellis
- MFR # 1204815
- Zoro # G103962998
- Country of Origin China
- Category Tool Storage Accessories
Details
Item | C.H. Ellis 09-5198 Handle & Lock Replacement Kit - Black |
Color | Black |
Description
Contains one steel core padded handle, two posts, two locks, two hasps and two keys. The kits come complete with fixing screws and are easy to replace in the field with just a screwdriver. Instructions included.
Features- Black Handle with black posts
- Latch hole centers are approximately 0.75"
- Hardware and instructions included
- 2 Black keyed latches with keys
- Handle outer post hole distance is 4.00" with distance between hole centers at 1.00" on each post
- Color: Black
- Dimension: 7" x 1" x 3.25"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 7MM, Bit Impact Socket (D014707)
- KO-KEN Extension Bar 75mm 3/8 Sq. Drive (3760-75)
- KRAFT TOOL Wall Capping Tool w/Wood, 9" x 6-3/4 (CF520)
- TUNGALOY Turning Indexable Insert, TPU432 AH, PK10 (6836843)
- UWS Paddle Handle Lock Cylinder & Key, 003-CH506CYLNDR (003-CH506CYLNDR)
- TEKTON 10-Tool Modular Slotted Organizer Set Black (OTM92110)
- UWS Paddle Handle Lock Cylinder & Key, 003-CH508CYLNDR (003-CH508CYLNDR)
- HANSEN Metric Socket Tray for 1/2" Drive Sockets, Orange (1206)
- BOSCH 32 CLR Custom Case, MN (CCSBOXX)
- NANUK CASES Panel Mount Kit for 963/965/968/970 Case (900-PANEL MOUNT KIT)
- EXTREME TOOLS 72"W x 30"D Pro Extreme Power Workstation Hutch Black w/ Chrome Handle (EX7201HCBK)
- C.H. Ellis Tool Storage Accessories