Shop All Tool Storage Accessories
C.H. Ellis
C.H. Ellis 09-5197 Chrome Handle & Lock Replacement Kit
Mfr # 1204450
Zoro # G903962921
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Ellis
- MFR # 1204450
- Zoro # G903962921
- Country of Origin China
- Category Tool Storage Accessories
Details
Item | C.H. Ellis 09-5197 Chrome Handle & Lock Replacement Kit |
Description
Black Handle and Chrome Latch Kit with one black handle and chrome posts. The drawbolt latch set is chrome. Kit comes with hardware and instructions. Easy to replace in the field with just a screwdriver.
Features- Black Handle with Chrome Posts
- Latch hole centers are approximately 0.75"
- Hardware and instructions included
- 2 Chrome keyed latches with keys
- Handle outer post hole distance is 4.00" with distance between hole centers at 1.00" on each post
- Dimension: 7" x 1" x 3.25"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Jobber Length Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 135 Degrees, Black & Gold (C18028)
- MORSE Band Saw Blade, 13 ft. 6 in L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal (ZWEG083C57S-13' 6)
- RIDGID Tube, Strainer 3/8 Od X 2.88 (26927)
- MILWAUKEE TOOL SDS PLUS Mortar Scraper 7" (48-62-6035)
- KLEIN TOOLS Tool Lanyard/Tethering, Tool Bag Shoulder Straps, Brown, Leather (5102S)
- 5S SUPPLIES Tool Box Foam Insert 10.625in x 22.25in 1/2 Inch Thick Black (TBF-1022-BLK)
- HOLEMAKER TECHNOLOGY HMT Versadrive STAKIT Large InsertFoam, 6 spaces (SETFM-LS-06)
- DYNAMIC 3 Piece SAE Magnetic Socket Organizer Set (D029100)
- 5S SUPPLIES Replacement ECONO FOAM for Pelican 1170 Protector Case (PEL-1170-BLK)
- GUARDAIR QuickSelect Tool Rack (200A75)
- TITAN Tool Box Drawer Liner, 16"X8" (TIT30931)
- C.H. Ellis Tool Storage Accessories