Shop All Flap Wheels
Cgw Camel Grinding Wheels.
CGW Abrasives Flap Wheel 3 x 1/4 x 1 60 Grit Aluminum Oxide
Mfr # 39948
Zoro # G008658170
product price: $8.79
/ea
Sold in multiples of 10 for $87.90
$87.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Backing Weight 0.2
- For Use With Right Angle Grinders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Camel Grinding Wheels.
- MFR # 39948
- Zoro # G008658170
- UPC # 655332399485
- Country of Origin Turkey
- Category Flap Wheels
Dimensions
Width | 1 in |
Details
Backing Weight | 0.2 |
For Use With | Right Angle Grinders |
Description
Consistent cutting action. Excellent for working in small, difficult to reach places. Maximum performance and long life. Applicable Materials: Alloyed steels, stainless steels, and tempered steels. Used With: Right Angle Grinders
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE HookandLoopDisc, 6", Vac, 180G, PK50 (91567)
- 3M Burnishing Pad, 24", Aqua, PK5 (3100N 298)
- PFERD 6" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 80 Grit, Conical (60643)
- ARC ABRASIVES Flap Wheel, AO, 3x1x1/4-20 Shank, 80G (12346)
- CGW CAMEL GRINDING WHEELS. CGW Abrasives Abrasive Flap Disc 4-1/2 x 7/8 80 Grit Aluminum Oxide (39425)
- CGW CAMEL GRINDING WHEELS. CGW Abrasives Abrasive Flap Disc 4-1/2 x 7/8 60 Grit Zirconia (42344)
- CGW CAMEL GRINDING WHEELS. CGW Abrasives Abrasive Flap Disc 4-1/2 x 7/8 80 Grit Zirconia (42325)
- CGW CAMEL GRINDING WHEELS. CGW Abrasives Abrasive Flap Disc 4-1/2 x 5/8 - 11 80 Grit Zirconia (42315)
- CGW CAMEL GRINDING WHEELS. CGW Abrasives Abrasive Flap Disc 5 x 7/8, 40 Grit, Zirconia, (42542)
- CGW CAMEL GRINDING WHEELS. CGW Abrasives Abrasive Flap Disc 4-1/2 x 7/8 40 Grit Zirconia (42302)
- WEILER 5/8" x 5/8" x 60AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30712)
- Cgw Camel Grinding Wheels. Flap Wheels