Shop All Flap Discs
Cgw Camel Grinding Wheels.
CGW Abrasives Abrasive Flap Disc 4-1/2 x 7/8 60 Grit Zirconia
Mfr # 42324
Zoro # G809145381
product price: $9.15
/ea
Sold in multiples of 10 for $91.50
$91.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Type T29
- For Use With Right Angle Grinder/Sander
- Backing Weight 0.17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Camel Grinding Wheels.
- MFR # 42324
- Zoro # G809145381
- UPC # 1065533242324
- Country of Origin United States
- Category Flap Discs
Details
Disc Type | T29 |
For Use With | Right Angle Grinder/Sander |
Backing Weight | 0.17 |
Description
Premium 100% Zirconia offers maximum cutting capacity, strong edge stability, cool cutting with light pressure and long life. Recommended for aggressive use and heavy duty applications. Excellent on carbon and stainless stee. Applications: Deburring, Rust Removal, Deflashing, Snagging. Applicable Materials: Ferrous & Non-Ferrous Metals, Stainless Steel, High Tensile Alloys. Used With: Right Angle Grinder/Sander
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 8" Crimped Wire Wheel - Narrow Face - .008 Brass Wire, 1-1/4" Keyed A.H. (80682)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 80, Medium (98111)
- FLEX-HONE TOOL BC21224 FLEX-HONE, 2.500" (63.5mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC21224)
- FLEX-HONE TOOL BC11280 FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 80 Grit, Silicon Carbide (SC) (BC11280)
- CGW CAMEL GRINDING WHEELS. CGW Abrasives Trimmable Flap Discs with Built in Hub 4-1/2 x 5/8-11 40 Grit Ceramic (30202)
- WEILER 7" Tiger Paw Abrasive Flap Disc, Flat (TY27), 60Z, 5/8"-11 UNC (51142)
- PEARL Silver Line ZC Maxidisc Flap Disc 5 x 7/8 Z60 T-27 (MX5060ZT)
- NORTON ABRASIVES Flap Disc, Fine, Grit 120, TY 3, 3in, Blaze (77696090154)
- 3M Flap Disc, 5 in Dia, 5/8 in Arbor, 40 Grit (7100243779)
- WEILER Arbor Flap Disc, 4-1/2, 24, Extra Coarse (95979)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, T27 4.5"x7/8" 120gr (15Q462)
- Cgw Camel Grinding Wheels. Flap Discs