Shop All Carbide Burs
Cgw Abrasives
Zip/Burr Scraper With T-60 Blade, Cylindrical - No End Cut Shape SA Head, 1/2 in Dia Head, 1 in L
Mfr # 62328
Zoro # G810191001
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 62328
- Zoro # G810191001
- UPC # 655332623283
- Country of Origin United States
- Category Carbide Burs
Description
CGW Zip/Burr Scraper, 1/2 in Diameter Head, 1 in Length of Cut, 2-3/4 in Overall Length, Cylindrical - No End Cut Shape SA Head Shape, Double Cut Cut, 1/4 in Shank Diameter, Carbide Head, 38000 rpm Maximum, Applicable Materials: Cast Iron, Copper, Ferrous Metals, Fiberglass, Hard Rubber, Iron Alloys, Plastic, Nickel, Stainless Steel and Titanium, Industry Specification: SA-5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Metal Grinding Wheel, 4-1/2x1/4in, Type 27 (75544)
- CENTURY DRILL & TOOL Century Drill Emery Cloth Shop Roll 10 Yards 1" Wide 80 Grit (77300)
- NORTON ABRASIVES Depressed Center Wheel (66252849374)
- FLEX-HONE TOOL BC12M12 FLEX-HONE, 0.472" (12mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC12M12)
- MASTERCUT TOOL 3/8x2x3/8x4 Doublecut Piloted Diemill, PowerT (22300-2)
- WIDIA Carbide Bur, Cylindrical End Cut Shape (M41255)
- DYNABRADE Carbide Bur, 12pcs. Bur Kit 1/8", Shft (93351)
- KODIAK CUTTING TOOLS SA-43 Type SA Carbide Bur Cylindrical Double Cut (5422505)
- UNITED ABRASIVES/SAIT SAIT 45623 6" Length Shank Carbide Burs, Type SC3L6, 3/8" x 3/4" x 1/4", 1-Pack (45623)
- WESTWARD Carbide Bur Set, Single Cut, 1/4 In, 16 Pcs (2LYR9)
- DRILLCO SC-5, SOLID CARBIDE BUR DOUBLE CUT -7000C (7C132BDC)
- Cgw Abrasives Carbide Burs