Shop All Coated Sanding Belts
Cgw Abrasives
X-Flex Coated Abrasive Belt, 1 in W x 30 in L, 120 Grit, Coarse Grade, Aluminum Oxide/Silicon Carbid
Mfr # 59244
Zoro # G809035811
Sold in multiples of 10 for $96.50
$96.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 59244
- Zoro # G809035811
- UPC # 655332592442
- Country of Origin United States
- Category Coated Sanding Belts
Description
CGW Coated Abrasive Belt, X-Flex, 30 in Belt Length, 1 in Belt Width, 120 Grit, Coarse Grade, Aluminum Oxide/Silicon Carbide Abrasive, Cloth Backing, Open Coat, Brown, Applicable Materials: Ferrous Alloy, High Tensile Materials, Non-Ferrous Metals and Wood, Wet/Dry Operation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Reusable Hand Sanding Block, 3-2/3"x9 (DFB323DUOH01G)
- VSM 7" x 7/8" Coated Fiber Disc 120 Grit PK50 (85863)
- DIABLO Type 27/42 Metal Cut-Off Disc for X-Lock (DBX060125701F)
- WEILER Crimped Wire End Wire Brush, Brass, 1" (93805)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 42 in L, 50 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072743934)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 36 Grit, Extra Coarse, Aluminum Oxide, R228 Metalite (78072721610)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 60 in L, 320 Grit, Extra Fine, Aluminum Oxide, R228 Metalite, Brown (78072702825)
- VSM Abrasive Belt, 60 Grit, Zirc, 2 x 48", PK10, Coated, 2" W, 48" L, 60 Grit, Medium, Zirconia, ZK713X (83077)
- 3M Sanding Belt, Coated, 37 in W, 60 in L, P100 Grit, Not Applicable, Aluminum Oxide, 340D, Brown (7010361979)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 89 in L, 100 Grit, Medium, Aluminum Oxide, R215 Metalite, Brown (07660760063)
- NORTON ABRASIVES Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 36 Grit, Extra Coarse, Ceramic, R981 SG, Red (78072700783)
- Cgw Abrasives Coated Sanding Belts