Shop All Wire Wheel Brushes
Cgw Abrasives
Wire Whl, 4, Rdl Crimp, 0.014, SS, 5/8-11 AH
Mfr # 60651
Zoro # G4143279
Sold in multiples of 5 for $99.45
$99.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Threaded Arbor
- Max. RPM 15,000
- Arbor Hole Size 5/8"-11
- Material Stainless Steel
- Brush Dia. 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 60651
- Zoro # G4143279
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 4" |
Wire Dia. | 0.014mm |
Details
Mounting Type | Threaded Arbor |
Max. RPM | 15,000 |
Material | Stainless Steel |
Item | Wire Whl,4,Rdl Crimp,0.014,SS,5/8-11 AH |
Description
Wire Whl,4,Rdl Crimp,0.014,SS,5/8-11 AH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Carbide Bur, Cylindrical Ball Nose Shape (M41298)
- 3M CUBITRON Hook/Loop Disc, Multihole, 120G., 732U, PK50 (60440296501)
- BSC PREFERRED MED Grit Sanding Block (DFBBLOCMED01G)
- KODIAK CUTTING TOOLS SF-6 Type SF Carbide Bur Round Nose Tree Double Cut (5424375)
- CGW ABRASIVES Stringer Bead, 6 0.020, SS, 5/8-11 (60524)
- CGW ABRASIVES Wire Whl, 4, Knt, .020, SS, Std Twst, 5/8-11 (60011)
- CGW ABRASIVES Wire Whl, 4, Rdl Knt, 0.014, Crbn Stnd Twst (60001)
- DICO Dico 7500039 Nyalox 4 in. Mandrel Mounted Radial Wheel Brush - Pack of 3 (7500039)
- PFERD 4-1/2" COMBITWIST® Stringer Bead Wheel - .020 CS Wire, 5/8-11 Thread (82392)
- PFERD 6" TWIN NUT Stringer Bead Knot Whl. - .020SS Wire, 5/8-11 Thread, 56 Knots (88042)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443054)
- Cgw Abrasives Wire Wheel Brushes