Shop All Wire Wheel Brushes
Cgw Abrasives
Wire Whl, 4, Knt Rdl, .020, Crbn, Cable Twst
Mfr # 60514
Zoro # G4143461
product price: $10.29
/ea
Sold in multiples of 10 for $102.90
$102.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Threaded Arbor
- Max. RPM 20,000
- Arbor Hole Size 5/8"-11
- Material Carbon
- Wire Dia. 0.020mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 60514
- Zoro # G4143461
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Wire Dia. | 0.020mm |
Brush Dia. | 4" |
Details
Mounting Type | Threaded Arbor |
Max. RPM | 20,000 |
Material | Carbon |
Item | Wire Whl,4,Knt Rdl,.020,Crbn,Cable Twst |
Description
Wire Whl,4,Knt Rdl,.020,Crbn,Cable Twst
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072728615)
- WALTER SURFACE TECHNOLOGIES Unmounted Flap Wheel, 4-1/4" Dia., 40 Grit (07J444)
- DRILL AMERICA 1/8"x1/2" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB11)
- NORTON ABRASIVES PSA Sanding Disc Roll, 6 In, P80GSC (66254487446)
- CGW ABRASIVES Wire Whl, 4, Rdl Knt, 0.014, Crbn Stnd Twst (60001)
- CGW ABRASIVES Wire Whl, 4, Knt, .020, SS, Std Twst, 5/8-11 (60011)
- CGW ABRASIVES Wire Whl, 4, Rdl Crimp, 0.014, SS, 5/8-11 AH (60651)
- CGW ABRASIVES Stringer Bead, 6 0.020, SS, 5/8-11 (60524)
- WEILER Wire Wheel Wire Brush, Arbor, 12", 0.043" (97813)
- WEILER 3" Dia Crimped Wire Wheel, .014" Fill, 1/2"-3/8" Arbor Hole (16973)
- ZORO SELECT Twist Lock, Natural, 1.33 in L, PK50 (TL-600)
- Cgw Abrasives Wire Wheel Brushes