Shop All Recessed Grinding Wheels
Cgw Abrasives
T27 9"x1/8"x5/8-11 Combo Wheel (10-Pack)
Mfr # 35649
Zoro # G3967646
product price: $64.99
/pk 10, $6.50/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 9 in
- Thickness 1/8 in
- Arbor Hole Size 5/8"-11
- Max. RPM 6650
- Grade A24R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 35649
- Zoro # G3967646
- UPC # 655332356495
- Country of Origin Israel
- Category Recessed Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 9 in |
Arbor Hole Size | 5/8"-11 |
Details
Thickness | 1/8 in |
Max. RPM | 6650 |
Grade | A24R |
Description
Combo Wheel T27 9x1/8x5/8-11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2 Tiger Aluminum RFD 50 Grit 7/8 Arbor Hole (60402)
- WEILER 3" Dia Crimped Wire Wheel, .0104" Steel Fill, 1/2" Arbor Hole (15553)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 3x1x1/4, Grit 120 (A008585)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (66253370794)
- METABO Grinding Wheel, T27, A24R, 9"X1/4"X5/8"-11 (655784000)
- DEWALT Grinding Wheel, 4-1/2X1/4X7/8 Metal Fast Cut Dcw (DW4514Z)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel T29, 4.5"x7/8", 36g (15T503)
- SUNEX 2 Grinding Wheel, 60 Grit, 6PK (SXC606GW6)
- METABO Grinding Wheel, T27, A24R, 6"X1/4"X7/8" (616319000)
- NORTON ABRASIVES Grinding Whl, 12x1.5x5, Rec 1/S 7.5x1/2, CA (66253202883)
- NORTON ABRASIVES Grinding Wheel, 12x2x3, Rec 2/S 7.25x1/2 (66253263348)
- Cgw Abrasives Recessed Grinding Wheels