Shop All Recessed Grinding Wheels
Cgw Abrasives
T27 7"x1/8"x5/8-11 Combo Wheel (10-Pack)
Mfr # 35635
Zoro # G3967296
product price: $59.79
/pk 10, $5.98/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 7 in
- Thickness 1/8 in
- Arbor Hole Size 5/8"-11
- Max. RPM 8600
- Grade A24R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 35635
- Zoro # G3967296
- UPC # 655332356358
- Country of Origin Israel
- Category Recessed Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 7 in |
Arbor Hole Size | 5/8"-11 |
Details
Thickness | 1/8 in |
Max. RPM | 8600 |
Grade | A24R |
Description
Combo Wheel T27 7x1/8x5/8-11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR GRIT Gator 11 in. L X 9 in. W 1500 Grit Silicon Carbide Waterproof Sandpaper (3287)
- X1 TOOLS 320 Grit Premium Aluminum Oxide Sandpaper 9 in. x 11 in. Sheet 1000 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P320-FSx1000)
- 3M Flap Wheel 747D, Type 83, 2-1/2inx1inx1/ (747D)
- NORTON ABRASIVES Depressed Center Wheel (66252846246)
- METABO Grinding Wheel, T27, ZA24T, 4.5X1/4X5/8"-11 (655785000)
- METABO Grinding Wheel 3" x 1/4" x 3/8" - A36O Super Grind (616325000)
- NORTON ABRASIVES Recessed Grinding Whl, 1/S, 7x3/4x1.25, PK5 (66252941976)
- FORNEY 71819 45 in Type 27 Mounted Steel Grinding Wheel (191236)
- SHARK INDUSTRIES GRINDING WHEEL (SI2004)
- METABO Grinding Wheel, T27, A24N, 4.5"X1/4"X7/8" (US616726000)
- METABO Grinding Wheel, T27, A24R, 4.5X1/4"X5/8"-11 (655307000)
- Cgw Abrasives Recessed Grinding Wheels