Shop All Recessed Grinding Wheels
Cgw Abrasives
T27 4.5"x1/8"x7/8" Combo Wheel (25-Pack)
Mfr # 35612
Zoro # G3967567
product price: $56.95
/pk 25, $2.28/ea
$56.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 4-1/2 in
- Thickness 1/8 in
- Arbor Hole Size 7/8 in
- Max. RPM 13300
- Grade A24R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 35612
- Zoro # G3967567
- UPC # 655332356129
- Country of Origin Israel
- Category Recessed Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 4-1/2 in |
Arbor Hole Size | 7/8 in |
Details
Thickness | 1/8 in |
Max. RPM | 13300 |
Grade | A24R |
Description
Combo Wheel T27 4.5x1/8x7/8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMABRUSH Concrete Mastic Abrasive Pad, 16 in. dia. (921601202)
- METABO SANDPAPER - 5" DIA. - A120 - 25/pk (631587000)
- SHAVIV Deburring Tool Set, Heavy-Duty Blades (155-00179)
- UNITED ABRASIVES/SAIT Cutting WheelT14x035x58A36TPK100 (23063)
- NORTON ABRASIVES Recessed Grinding Whl, 1/S, 7x1x1.25, PK5 (66252942431)
- NORTON ABRASIVES Plate Mounted Grinding Disc, 9 In Dia, 70G (66253049112)
- METABO Grinding Wheel, T27, A24R, 9"X1/4"X5/8"-11 (655784000)
- METABO Grinding Wheel, T27, A24N, 7"X1/4"X5/8"-11 (655560000)
- DEWALT Grinding Wheel, 4in.x2in.x5/8in.-11 Concr/Msn Gr ind Stl Bked Cup Whl (DW4961)
- SHARK INDUSTRIES GRINDING WHEEL (SI2004)
- NORTON ABRASIVES Grinding Wheel, 14x1.5x5, Rec1/S 8x1/2, 46G (66253364300)
- Cgw Abrasives Recessed Grinding Wheels