Shop All Recessed Grinding Wheels
Cgw Abrasives
T27 4.5"x1/8"x5/8-11 Combo Wheel (10-Pack)
Mfr # 35613
Zoro # G3967740
product price: $39.25
/pk 10, $3.93/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 4-1/2 in
- Thickness 1/8 in
- Arbor Hole Size 5/8"-11
- Max. RPM 13300
- Grade A24R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 35613
- Zoro # G3967740
- UPC # 655332356136
- Country of Origin Israel
- Category Recessed Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 4-1/2 in |
Arbor Hole Size | 5/8"-11 |
Details
Thickness | 1/8 in |
Max. RPM | 13300 |
Grade | A24R |
Description
Combo Wheel T27 4.5x1/8x5/8-11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Depressed Ctr Whl, 4.5x1/4x5/8-11, 36GT27 (49753)
- DEWALT 4" x 1/4" x 5/8" High Performance Metal Grinding Wheel (DW4419)
- OSBORN Wheel Brush, 3", 0009900300 (0009900300)
- WEILER 4-1/2" Tiger Flap Disc, Angled (TY29), Backing, 80Z, 7/8" (50004)
- NORTON ABRASIVES Recessed Grinding Wheel, 1/S, 7x1x1.25, PK5 (66252942688)
- METABO Grinding Wheel, T27, A24N, 6"X1/4"X7/8" (US616554000)
- NORTON ABRASIVES Recessed Grinding Wheel, 1/S, 7x1x1.25, PK5 (66252942691)
- FORNEY 71819 45 in Type 27 Mounted Steel Grinding Wheel (191236)
- NORTON ABRASIVES Grinding Wheel, 14x1.5x5, Rec1/S 8x1/2, 60G (66253364365)
- NORTON ABRASIVES Grinding Wheel, 12x1.5x5, Rec 1/S 7.5x1/2 (66253263175)
- NORTON ABRASIVES Grinding Wheel, 14x1.5x5, Rec1/S 8x1/2, 46G (66253364362)
- Cgw Abrasives Recessed Grinding Wheels