Shop All Cut-Off Wheels
Cgw Abrasives
T01 4-1/2"x.045"x7/8" Cut Off Wheel (25-Pack)
Mfr # 35514
Zoro # G3967865
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 4-1/2 in
- Thickness 0.045 in
- Max. RPM 13300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 35514
- Zoro # G3967865
- UPC # 655332355146
- Country of Origin Israel
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4-1/2 in |
Details
Thickness | 0.045 in |
Max. RPM | 13300 |
Description
Cut Off Wheel T01 4-1/2x.045x7/8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Flap Disc, 5 in Dia, 7/8 in Arbor, 60 Grit (60440351504)
- DYNABRADE Sanding Belt, 2" W, 72" L, Medium (78081)
- METABO Diamond Wheel 5" Universal Concrete Diamond Cup Wheel (628205000)
- WEILER Double Spiral Tube Brush, Power, 0.5"dia. (91018)
- CGW ABRASIVES CutOff Whl, 4x1/16x1/4, T1, A60-R-BF (45088)
- CGW ABRASIVES CGW Abrasives 35131 Fast Cut Thin Cutting Wheel 6" x 0.045" x 7/8" Type 1 Aluminum Oxide (35131)
- CGW ABRASIVES 45106 - Reinforced Cut-Off Wheel 6in x .045in x 7/8in Arbor, Alum. Oxide (45106-CGW)
- CGW ABRASIVES CutOff Whl, 4.5x0.045x7/8, T1, ZA36-T-BF (35514)
- CGW ABRASIVES CutOff Whl, 4x1/16x3/8, T1, A60-R-BF (45087)
- CGW ABRASIVES CutOff Whl, 5x0.045x7/8, T1, ZA36-T-BF (35516)
- DEWALT General Purpose Cutting Wheels (DWA8050)
- Cgw Abrasives Cut-Off Wheels