Cgw Abrasives

Surface Preparation Wheel, 4 in Dia, 5/8 in Center Hole, Very Fine Grade, Silicon Carbide Abrasive


product price: $4.15
/ea
Sold in multiples of 10 for $41.50

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

CGW Surface Preparation Wheel, 4 in Wheel Diameter, 5/8 in Center Hole, Very Fine Grade, Silicon Carbide Abrasive, 13700 rpm Maximum, Wheel Type Number: Type 27, Applicable Materials: Aluminum, Non-Ferrous Metals, Steel and Stainless Steel, Gray Wheel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.