Cgw Abrasives

Surface Grinding Wheel, 7 in Dia x 1/4 in THK, 7/8 in Center Hole, 36 Grit, Medium Grade, Aluminum O


product price: $15.99
/ea
Sold in multiples of 25 for $399.75

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

CGW Surface Grinding Wheel, 7 in Wheel Diameter, 1/4 in Wheel Thickness, 7/8 in Center Hole, 36 Grit, Medium Grade, Aluminum Oxide Abrasive, 8500 rpm Maximum, Latex Bond, Wheel Type Number: Type 27, Applicable Materials: Aluminum and Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.