Shop All Quick Change Discs
Cgw Abrasives
Surf Prep Discs, 3 R/O, Med, Mrn
Mfr # 53252
Zoro # G4142999
Sold in multiples of 40 for $115.60
$115.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
- Max RPM 20,000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 53252
- Zoro # G4142999
- Country of Origin Taiwan, Province of China
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Details
Item | Surface Preparation Disc |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 20,000 rpm |
Style | Roll-On |
Description
Surf Prep Discs,3 R/O,Med,Mrn
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Satin Pleated Buff Wheel, 12inx2inx3/4 in 4A FIN, 5/pk (7010295263)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - Zirconia Z-COOL - 60 Grit, INOX (45473)
- PFERD 1-1/2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 150 Grit (47156)
- CONTINENTAL ABRASIVES 3" 24 Grit Green Zirconia with Grinding Aid Cloth Reinforced Quick Change Style Disc (Q-ZG3024)
- CGW ABRASIVES CGW Abrasives 59525 Quick Change 2-Ply Discs, 2" 36 Grit Aluminum Oxide (59525)
- CGW ABRASIVES CGW Abrasives 59531 Quick Change Disc 2" TR 120 Grit Aluminum Oxide (59531)
- CGW ABRASIVES Strip Whl, 3x.5, Black, EZ Strip, Roll on (59063)
- 3M CUBITRON Qk Change Disc, 4 in., Medium, 80, TR, PK25 (60410017549)
- ARC ABRASIVES 3" Type S Performance Coated PREDATOR Quick-Lok Disc, 60 Grit (71-31465W)
- 3M CUBITRON Quick Change Disc, Cer, 7in, 36G, TN, PK25 (7000119162)
- UNITED ABRASIVES/SAIT SAIT 55225 Z -Zirconium High Performance Laminated Disc , 2" Sait-Lok™, 60 Grit, 100-Pack (55225)
- Cgw Abrasives Quick Change Discs