Shop All Quick Change Discs
Cgw Abrasives
Surf Prep Discs, 2 R/O, Med, Mrn
Mfr # 53251
Zoro # G4142962
Sold in multiples of 75 for $104.25
$104.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
- Max RPM 25,000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 53251
- Zoro # G4142962
- Country of Origin Taiwan, Province of China
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Details
Item | Surface Preparation Disc |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 25,000 rpm |
Style | Roll-On |
Description
Surf Prep Discs,2 R/O,Med,Mrn
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 6" 220 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN220)
- FLEX-HONE TOOL BC17818 FLEX-HONE, 1.875" (47.6mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC17818)
- MIRKA Abranet Ace 3"X4" Grip P600 (AC-129-600)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Medium Radius (67196)
- CGW ABRASIVES CGW Abrasives 59531 Quick Change Disc 2" TR 120 Grit Aluminum Oxide (59531)
- CGW ABRASIVES Strip Whl, 3x.5, Black, EZ Strip, Roll on (59063)
- CGW ABRASIVES CGW Abrasives 59525 Quick Change 2-Ply Discs, 2" 36 Grit Aluminum Oxide (59525)
- NORTON ABRASIVES Quick-Change Disc, Aluminum Oxide, 2" dia (66254497070)
- MIRKA Net Grip Disc, 5", P80 Grit, PK25 (AH-232-080)
- ARC ABRASIVES Quick Change Disc, AlO, 2in, VF, TS (59243)
- SCOTCH-BRITE 4" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (61500303526)
- Cgw Abrasives Quick Change Discs