Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grnding Whl, 8x0.5x1-1/4, T1, WA46-K-V
Mfr # 34674
Zoro # G4142743
product price: $22.29
/ea
Sold in multiples of 10 for $222.90
$222.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 8"
- Thickness 1/2"
- Arbor Hole Size 1-1/4"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 34674
- Zoro # G4142743
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 8" |
Arbor Hole Size | 1-1/4" |
Details
Item | Surface Grinding Wheel |
Thickness | 1/2" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Color | White |
Max. RPM | 3600 |
Abrasive Wheel Hardness | K |
Abrasive Grit | 46 |
Application | Aerospace and Gas Turbine Industries |
Description
Item Surf Grnding Whl,8x0.5x1-1/4,T1,WA46-K-V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Foam, Polishing Pad, 3.25"x1" Waffle, PK2 (MPADYF-3.25W)
- UNITED ABRASIVES/SAIT SAIT 28102 Green Silicon Carbide Bench Wheel (Grade GC120) 6" x 3/4" x 1", 1-Pack (28102)
- SHARK INDUSTRIES Cup Brush 3" With Hex Mandrel .016 Brass Coated Wire (14033)
- METABO Interleaved Flap Wheel, 4-1/8 In, 80Grit (INOX ACCESSORIES)
- CGW ABRASIVES Grinding Whl, 14x2x5, R/1-8x1, 32A60-K8-V (37726)
- CGW ABRASIVES Grinding Whl, 6x1x1, T1, GC60IV, Sg PK (38507)
- CGW ABRASIVES Grinding Whl, 18x3x1.5, T1, A36-O-V (35113)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, WA60KV, Sgl PK (38703)
- CGW ABRASIVES Grinding Whl, 7x.5x1-1/4, T1, PA46-J8-V (58006)
- CGW ABRASIVES Grinding Whl, 14x1.5x5, R/1-8x0.5 (37722)
- NORTON ABRASIVES Grinding Wheel, 12 in. Dia, SC, 60 G, Green (66253220942)
- Cgw Abrasives Straight Grinding Wheels