Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grnding Whl, 8x0.5x1-1/4, T1, WA46-I-V
Mfr # 34672
Zoro # G4142719
product price: $21.59
/ea
Sold in multiples of 10 for $215.90
$215.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 8"
- Thickness 1/2"
- Arbor Hole Size 1-1/4"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 34672
- Zoro # G4142719
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 8" |
Arbor Hole Size | 1-1/4" |
Details
Item | Surface Grinding Wheel |
Thickness | 1/2" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Color | White |
Application | Aerospace and Gas Turbine Industries |
Abrasive Grit | 46 |
Abrasive Wheel Hardness | I |
Max. RPM | 3600 |
Description
Item Surf Grnding Whl,8x0.5x1-1/4,T1,WA46-I-V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Qlok-R Za/Y 2In 50 (31720)
- NOBLES/TENNANT PAD - 12 in. - BLACK STRIPPING PAD - CONVENTIONAL, 5 per Case (1063334)
- VSM 8" Diameter PSA Sanding Disc, Aluminum Oxide, 280G, J-Weight, PK 10 (351875)
- 3M 9"x11" Pro Grade Precision No-Slip Grip Sanding Sheet 180-Grit, PK 20 (27180 Tri-20)
- CGW ABRASIVES Grinding Whl, 10x1.5x1-1/4, T1, A60MV, Sg PK (38034)
- CGW ABRASIVES Surf Grinding Whl, 16x2x5, T1, AZ46-I8-V32A (34495)
- CGW ABRASIVES Grinding Whl, 12x1.5x5, 7.5x.5, PA46-H8-V (58037)
- CGW ABRASIVES Surf Grinding Whl, 12x2x3, T7, AZ60-J8-V32A (34435)
- CGW ABRASIVES Grinding Whl, 3x1/16x3/8, T1, A36-R-BF (35503)
- CGW ABRASIVES Grinding Whl, 12x1.5x1-1/4, T1, GC80I, Sg PK (38529)
- FORNEY Forney Industries 2601599 4.5 in. Dia. x 0.25 in. Thick x 0.88 in. Grinding Wheel; 13300 rpm - Pack of 5 (2601599)
- Cgw Abrasives Straight Grinding Wheels