Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 8x1x1-1/4, T5
Mfr # 34367
Zoro # G4142649
Sold in multiples of 10 for $286.90
$286.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 8"
- Thickness 1"
- Arbor Hole Size 1-1/4"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 34367
- Zoro # G4142649
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 8" |
Arbor Hole Size | 1-1/4" |
Details
Item | Surface Grinding Wheel |
Thickness | 1" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 5 |
Color | Blue |
Max. RPM | 3600 |
Abrasive Wheel Hardness | J |
Application | Aerospace and Gas Turbine Industries |
Abrasive Grit | 46 |
Description
Item Surf Grinding Whl,8x1x1-1/4,T5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK 360 Grit Wet Sandpaper (LAG360)
- SHARK INDUSTRIES 2" Medium/Maroon Surface Conditioning Discs - 50 Pk (13004)
- WALTER SURFACE TECHNOLOGIES Finishing Felt Cup Disc, 5"x1/2"x5/8" (07T505)
- ALC Abrasive Blast Cabinet, Siphon Feed Type (40413L)
- CGW ABRASIVES Surf Grinding Whl, 16x2x5, T1, AZ46-I8-V32A (34495)
- CGW ABRASIVES Surf Grinding Whl, 14x2x5, T5 (34241)
- CGW ABRASIVES Grinding Whl, 12x2x1.5, T1, A24-Q-V, Sgl PK (38046)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, A60-M-V, Sgl PK (38024)
- CGW ABRASIVES Grinding Whl, 10x2x1-1/4, T1, A30/36-O-V (35073)
- CGW ABRASIVES Grinding Whl, 4x1/16x3/8, T1, A36-R-BF (35509)
- NORTON ABRASIVES Grinding Wheel, T1, 14x1x5, AO, 60G, Med, Prpl (66253363932)
- Cgw Abrasives Straight Grinding Wheels