Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 8x1/4x1-1/4, T1, GC80-IV
Mfr # 34669
Zoro # G4142752
product price: $19.35
/ea
Sold in multiples of 10 for $193.50
$193.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 8"
- Thickness 1/4"
- Arbor Hole Size 1-1/4"
- Abrasive Material Silicon Carbide
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 34669
- Zoro # G4142752
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 8" |
Arbor Hole Size | 1-1/4" |
Details
Item | Surface Grinding Wheel |
Thickness | 1/4" |
Abrasive Material | Silicon Carbide |
Grade | Fine |
Abrasive Wheel Type | Type 1 |
Color | Green |
Application | Carbide Grinding Applications |
Abrasive Grit | 80 |
Max. RPM | 3600 |
Abrasive Wheel Hardness | I |
Description
Item Surf Grinding Whl,8x1/4x1-1/4,T1,GC80-IV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 100 Grit, Medium, Ceramic, Blaze R980P, Orange (66261055516)
- MERIT Fiber Disc, 4-1/2x7/8in, 24G, PK25 (66623355601)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 8in, 40 Grit (30475)
- DYNABRADE PAD MEDIUM 3" SANDING (DB56084)
- CGW ABRASIVES Grinding Whl, 12x1.5x5, 7.5x.5, PA46-H8-V (58037)
- CGW ABRASIVES Surf Grinding Whl, 7x1x1-1/4, T5, WA46-I-V (34648)
- CGW ABRASIVES Grinding Whl, 3x1/16x3/8, T1, A36-R-BF (35503)
- CGW ABRASIVES Surf Grinding Whl, 20x4x10, T7 (34055)
- CGW ABRASIVES Grinding Whl, 14x1x3, T1, AS3-46-H-VCER (37779)
- CGW ABRASIVES Surf Grinding Whl, 10x1x3, T1, AZ46-J8-V32A (34391)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x5, T5 (34225)
- Cgw Abrasives Straight Grinding Wheels