Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 7x.5x1-1/4, T1, WA80-K-V
Mfr # 34623
Zoro # G4141860
Sold in multiples of 10 for $137.90
$137.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 7"
- Thickness 1/2"
- Arbor Hole Size 1-1/4"
- Abrasive Material Aluminum Oxide
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 34623
- Zoro # G4141860
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 7" |
Arbor Hole Size | 1-1/4" |
Details
Item | Surface Grinding Wheel |
Thickness | 1/2" |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Abrasive Wheel Type | Type 1 |
Color | White |
Abrasive Wheel Hardness | K |
Abrasive Grit | 80 |
Application | Aerospace and Gas Turbine Industries |
Max. RPM | 3760 |
Description
Item Surf Grinding Whl,7x.5x1-1/4,T1,WA80-K-V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 1" x 50 Yards 180 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1050A180)
- OSBORN Metal Adapter, 1" for 1-1/4" Ah (0007505200)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 4 in., Med, AlO (62011)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (66252843211)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, AZ60-J8-V32A (34470)
- CGW ABRASIVES Grinding Whl, 4x1/16x3/8, T1, A36-R-BF (35509)
- CGW ABRASIVES Surf Grinding Whl, 12x1x5, T1, AZ46-H8-V32A (34419)
- CGW ABRASIVES Surf Grinding Whl, 20x6x12, T7 (34078)
- CGW ABRASIVES Grinding Whl, 12x1.5x1-1/4, T1, GC80I, Sg PK (38529)
- CGW ABRASIVES Grinding Whl, 10x2x1-1/4, T1, A30/36-O-V (35073)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1-1/4, AO, 46G, PK5 (66253043715)
- Cgw Abrasives Straight Grinding Wheels