Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 7x.5x1-1/4, T1, WA60-K-V
Mfr # 34622
Zoro # G4141930
Sold in multiples of 10 for $144.50
$144.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 7"
- Thickness 1/2"
- Arbor Hole Size 1-1/4"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 34622
- Zoro # G4141930
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 7" |
Arbor Hole Size | 1-1/4" |
Details
Item | Surface Grinding Wheel |
Thickness | 1/2" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Color | White |
Max. RPM | 3760 |
Abrasive Grit | 60 |
Application | Aerospace and Gas Turbine Industries |
Abrasive Wheel Hardness | K |
Description
Item Surf Grinding Whl,7x.5x1-1/4,T1,WA60-K-V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Disc Pad, Hook-and-Loop, 3" dia. (50120)
- WEILER Miniature Wheel Brush, Crimped Wire, 1 (91208)
- SCOTCH-BRITE Sanding Hand Pad Roll, 360" L, 4" W (7010329861)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Paper, 5in, 60G, PK4 (07660701815)
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1, WA80-KV (34607)
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1 (34309)
- CGW ABRASIVES Surf Grnding Whl, 8x0.5x1-1/4, T1, WA46-I-V (34672)
- CGW ABRASIVES Surf Grinding Whl, 14x1x5, T1 (34232)
- CGW ABRASIVES Surf Grinding Whl, 14x1x5, T1, AZ46-J8-V32A (34449)
- CGW ABRASIVES Surf Grinding Whl, 20x6x10, T7 (34071)
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1, WA80-JV (34606)
- Cgw Abrasives Straight Grinding Wheels