Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 7x.5x1-1/4, T1, WA60-J-V
Mfr # 34621
Zoro # G4141903
product price: $14.49
/ea
Sold in multiples of 10 for $144.90
$144.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 7"
- Thickness 1/2"
- Arbor Hole Size 1-1/4"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 34621
- Zoro # G4141903
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 7" |
Arbor Hole Size | 1-1/4" |
Details
Item | Surface Grinding Wheel |
Thickness | 1/2" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Color | White |
Application | Aerospace and Gas Turbine Industries |
Max. RPM | 3760 |
Abrasive Wheel Hardness | J |
Abrasive Grit | 60 |
Description
Item Surf Grinding Whl,7x.5x1-1/4,T1,WA60-J-V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PADS AND ABRASIVES 7 Inch Hook & Loop Backing Pad for Polishing - 5/8 Inch-11 UNC (RSP50)
- PFERD 4-1/2" Felt Flap Disc - 7/8" Arbor Hole - Medium Grade (48803)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (66252838670)
- CLESCO 1/4" X 5 1/2" Sanding Sleeve 80 Grit A/O Sanding Sleeve (SS-004088-080A)
- CGW ABRASIVES Grinding Whl, 6x3/4x1, T1, A60-M-V, Sgl PK (38009)
- CGW ABRASIVES Grinding Whl, 12x2x1.5, T1, A24-Q-V, Sgl PK (38046)
- CGW ABRASIVES Grinding Whl, 14x1x3, T1, AS3-46-H-VCER (37779)
- CGW ABRASIVES Grinding Whl, 10x1.5x1-1/4, T1, GC80I, Sg PK (38523)
- CGW ABRASIVES Surf Grinding Whl, 7x1x1-1/4, T5 (34344)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, A46-M-V, Sgl PK (38023)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, AO, 46G, PK5 (69936662083)
- Cgw Abrasives Straight Grinding Wheels