Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 7x.5x1-1/4, T1, WA46-J-V
Mfr # 34617
Zoro # G4141553
product price: $12.49
/ea
Sold in multiples of 10 for $124.90
$124.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 7"
- Thickness 1/2"
- Arbor Hole Size 1-1/4"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 34617
- Zoro # G4141553
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 7" |
Arbor Hole Size | 1-1/4" |
Details
Item | Surface Grinding Wheel |
Thickness | 1/2" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Color | White |
Abrasive Grit | 46 |
Max. RPM | 3760 |
Abrasive Wheel Hardness | J |
Application | Aerospace and Gas Turbine Industries |
Description
Item Surf Grinding Whl,7x.5x1-1/4,T1,WA46-J-V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Hook/Loop Disc, Multihole, 120G., 732U, PK50 (60440296501)
- PFERD Small Grinding Wheel Mandrel - 1/4" Arbor Hole to 1/4" Shank (69029)
- X1 TOOLS 40 Grit Premium Aluminum Oxide Sandpaper 9 in. x 11 in. Sheet 1 Sheet by X1 Abrasives (X1E-CON-SAN-AOA-P040-FSx1)
- 3M Disc Pad Hub, 2-1/2 in. (28442)
- CGW ABRASIVES Surf Grinding Whl, 14x1x5, T1, AZ46-J8-V32A (34449)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, A60-M-V, Sgl PK (38024)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, GC60IV, Sg PK (38516)
- CGW ABRASIVES Grinding Whl, 7x.5x1-1/4, T1, PA46-J8-V (58006)
- CGW ABRASIVES Surf Grinding Whl, 16x2x5, T1, AZ60-K8-V32A (34497)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, GC100IV-, Sg PK (38518)
- NORTON ABRASIVES Grinding Wheel, T1, 10x3/4x3, AO, 46G, Med (66253160024)
- Cgw Abrasives Straight Grinding Wheels