Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 7x.5x1-1/4, T1, WA46-H-V
Mfr # 34615
Zoro # G4141562
original price:
$16.43
11% off
new price: $14.49
/ea
Sold in multiples of 10 for $144.90
$144.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 7"
- Thickness 1/2"
- Arbor Hole Size 1-1/4"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 34615
- Zoro # G4141562
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 7" |
Arbor Hole Size | 1-1/4" |
Details
Item | Surface Grinding Wheel |
Thickness | 1/2" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Color | White |
Abrasive Grit | 46 |
Application | Aerospace and Gas Turbine Industries |
Max. RPM | 3760 |
Abrasive Wheel Hardness | H |
Description
Item Surf Grinding Whl,7x.5x1-1/4,T1,WA46-H-V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Crimped Wire Cup Brush, 5", 0003213500 (0003213500)
- VSM Abrasive Belt, 180 Grit, SC, 52 x 103", PK2, Coated, 52" W, 103" L, 180 Grit, Very Fine, CK721X, Black (105256)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 5" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (20173)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - Ceramic Oxide - 40 Grit (45289)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x3, WA46-H-V (34761)
- CGW ABRASIVES Grinding Whl, 10x1.5x1-1/4, T1, GC80I, Sg PK (38523)
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1 (34608)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x3, WA60-I-V (34766)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, T1 (34460)
- CGW ABRASIVES Grinding Whl, 4x1/16x3/8, T1, A36-R-BF (35509)
- PFERD 14" x 2" Vitrified Bench Wheel - 1-1/2" A.H., Aluminum Oxide, 36 Grit (61783)
- Cgw Abrasives Straight Grinding Wheels