Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 7x.5x1-1/4, T1, WA150K-V
Mfr # 34626
Zoro # G4141538
Sold in multiples of 10 for $137.90
$137.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 7"
- Thickness 1/2"
- Arbor Hole Size 1-1/4"
- Abrasive Material Aluminum Oxide
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 34626
- Zoro # G4141538
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 7" |
Arbor Hole Size | 1-1/4" |
Details
Item | Surface Grinding Wheel |
Thickness | 1/2" |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Abrasive Wheel Type | Type 1 |
Color | White |
Application | Aerospace and Gas Turbine Industries |
Abrasive Grit | 150 |
Abrasive Wheel Hardness | K |
Max. RPM | 3760 |
Description
Item Surf Grinding Whl,7x.5x1-1/4,T1,WA150K-V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SandNet 5 in. L X 5 in. W 220 Grit Aluminum Oxide Sanding Disc 60 pk (DND050220H60P)
- MIRKA Interface Pad, 5"x.39" Grip 33H, PK5 (91528)
- PFERD 9/16" Miniature Cup Brush - 1/8" Stem, Soft Bristle (83252)
- NORTON ABRASIVES Cylindrical Grinding Wheel, 16x2x5, AO, 46G (66253464995)
- CGW ABRASIVES Surf Grinding Whl, 10x1x3, T1, AZ60-J8-V32A (34395)
- CGW ABRASIVES Surf Grinding Whl, 7x0.5x1-1/4, T1 (34213)
- CGW ABRASIVES Grinding Whl, 18x3x1.5, T1, A36-O-V (35113)
- CGW ABRASIVES Grinding Whl, 14x2x1.5, T1, A36OV, Sg PK (38052)
- CGW ABRASIVES Grinding Whl, 7x.5x1-1/4, T1, 32A46-I8-V (37701)
- CGW ABRASIVES Grinding Disc, 5x7/8, Spindle, 50 pcs., A24 (48508)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T1 8"x1-1/4x1" 24g Coarse (12E553)
- Cgw Abrasives Straight Grinding Wheels