Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 7x1x1-1/4, T5
Mfr # 34348
Zoro # G4142299
Sold in multiples of 10 for $236.90
$236.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 7"
- Thickness 1"
- Arbor Hole Size 1-1/4"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 34348
- Zoro # G4142299
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 7" |
Arbor Hole Size | 1-1/4" |
Details
Item | Surface Grinding Wheel |
Thickness | 1" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 5 |
Color | Blue |
Abrasive Wheel Hardness | J |
Max. RPM | 3760 |
Application | Aerospace and Gas Turbine Industries |
Abrasive Grit | 60 |
Description
Item Surf Grinding Whl,7x1x1-1/4,T5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Standard Blasting Gloves, 13", PR (40022)
- 3M Sanding Belt, 1/4" W, 1/2" L, Closed Coat, Aluminum Oxide, 120 Grit, Brown (7100137354)
- SCOTCH-BRITE Abrasive Roll, 4" W x 30 ft. L, PK3 (7000120882)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443312)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x5, T5 (34226)
- CGW ABRASIVES Grinding Whl, 12x1.5x1-1/4, T1, GC80I, Sg PK (38529)
- CGW ABRASIVES Grinding Whl, 14x2x5, PA46-I8-V (58046)
- CGW ABRASIVES Grinding Whl, 14x1x5, T1, 32A60-K8-V (37746)
- CGW ABRASIVES Grinding Whl, 12x2x1.5, T1, A24-Q-V, Sgl PK (38046)
- CGW ABRASIVES Grinding Whl, 14x3x1.5-11/4, T1, A24/30-Q-V (35107)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1.25, CA, 60G, PK5 (66252803344)
- Cgw Abrasives Straight Grinding Wheels