Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 7x1/4x1-1/4, T1, GC60-IV
Mfr # 34611
Zoro # G4142043
Sold in multiples of 10 for $136.90
$136.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 7"
- Thickness 1/4"
- Arbor Hole Size 1-1/4"
- Abrasive Material Silicon Carbide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 34611
- Zoro # G4142043
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 7" |
Arbor Hole Size | 1-1/4" |
Details
Item | Surface Grinding Wheel |
Thickness | 1/4" |
Abrasive Material | Silicon Carbide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Color | Green |
Max. RPM | 3760 |
Abrasive Wheel Hardness | I |
Abrasive Grit | 60 |
Application | Carbide Grinding Applications |
Description
Item Surf Grinding Whl,7x1/4x1-1/4,T1,GC60-IV
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE 3" Backing Pad (54262)
- 3M Trizact PSA Film Disc Roll 568XA, 5inx5/ (568XA)
- NORTON ABRASIVES Gemini Grinding Wheel, T1, 2.5x1/2x3/8, AO, 24G, Blk (66243522381)
- WEILER 3" Stem-Mounted Crimped Wire Radial Wheel, .014" Steel Fill, 1/4" Stem (17966)
- CGW ABRASIVES Grinding Whl, 10x2x1-1/4, T1, A30/36-O-V (35073)
- CGW ABRASIVES Surf Grinding Whl, 20x4x10, T7 (34055)
- CGW ABRASIVES Grinding Whl, 14x1.5x5, T5, AS3-46-J-VCER (37782)
- CGW ABRASIVES Surf Grinding Whl, 7x.5x1-1/4, T1, WA60-J-V (34621)
- CGW ABRASIVES Surf Grinding Whl, 14x1x5, T1 (34232)
- CGW ABRASIVES Surf Grinding Whl, 8x0.5x1-1/4, T1 (34358)
- CGW ABRASIVES Grinding Whl, 20x6x12, T1, 94A80-M-V18 (35283)
- Cgw Abrasives Straight Grinding Wheels