Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 7x0.5x1-1/4, T1
Mfr # 34629
Zoro # G4141057
product price: $22.85
/ea
Sold in multiples of 10 for $228.50
$228.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 7"
- Thickness 1/2"
- Arbor Hole Size 1-1/4"
- Abrasive Material Silicon Carbide
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 34629
- Zoro # G4141057
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 7" |
Arbor Hole Size | 1-1/4" |
Details
Item | Surface Grinding Wheel |
Thickness | 1/2" |
Abrasive Material | Silicon Carbide |
Grade | Fine |
Abrasive Wheel Type | Type 1 |
Color | Green |
Application | For Carbide Grinding Applications |
Abrasive Wheel Hardness | I |
Abrasive Grit | 100 |
Max. RPM | 3760 |
Description
Item Surf Grinding Whl,7x0.5x1-1/4,T1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD COMBICLICK Backing Pad Medium - For 5" Dia. - 5/8-11 Thread (69472)
- NORTON ABRASIVES Fiber Disc, 5x7/8, 80G, PK25 (66261138600)
- PFERD 3" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNG Type - A/O 100 Grit (46236)
- CGW ABRASIVES Flap Disc, 5x5/8-11, T27, Z3, Reg, 60G (42514)
- CGW ABRASIVES Surf Grinding Whl, 8x3/4x1-1/4, T5 (34359)
- CGW ABRASIVES Surf Grinding Whl, 20x4x10, T7 (34055)
- CGW ABRASIVES Grinding Whl, 14x2x1.5, T1, GC80IV, Sg PK (38535)
- CGW ABRASIVES Grinding Whl, 7x1x1, T1, GC60IV, Sg PK (38513)
- CGW ABRASIVES Grinding Whl, 3x1/8x1/4, T1, A24-R-BF (35504)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x3, WA46-H-V (34761)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T1 8"x7/8"x1" 24g Coarse (12E533)
- Cgw Abrasives Straight Grinding Wheels