Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 7x0.5x1-1/4, T1
Mfr # 34625
Zoro # G4141949
Sold in multiples of 10 for $136.90
$136.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 7"
- Thickness 1/2"
- Arbor Hole Size 1-1/4"
- Abrasive Material Aluminum Oxide
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 34625
- Zoro # G4141949
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 7" |
Arbor Hole Size | 1-1/4" |
Details
Item | Surface Grinding Wheel |
Thickness | 1/2" |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Abrasive Wheel Type | Type 1 |
Color | White |
Abrasive Grit | 120 |
Application | Good For Light Grinding Of All Kinds Of Steels, Particularly On Tool And Die Steels |
Max. RPM | 3760 |
Abrasive Wheel Hardness | K |
Description
Item Surf Grinding Whl,7x0.5x1-1/4,T1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 150, TS (66623335436)
- CGW ABRASIVES Wire Cup, 4 Cup Knt, 0.020, Con, 1 Rw, 5/8-11 (60539)
- PFERD 1" x 1" Mounted Flap Wheel - 1/4" Shank - Ceramic Oxide - 40 Grit (45279)
- WEILER 1-1/8" Knot Wire End Brush, .014" Stainless Steel Fill (10031)
- CGW ABRASIVES Grinding Whl, 12x2x1.5, T1, A24-Q-V, Sgl PK (38046)
- CGW ABRASIVES Surf Grnding Whl, 8x0.5x1-1/4, T1, WA46-I-V (34672)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x5, T5 (34225)
- CGW ABRASIVES Grinding Whl, 10x2x1-1/4, T1, A54-M-V (35074)
- CGW ABRASIVES Grinding Whl, 14x3x1.5-11/4, T1, A24/30-Q-V (35107)
- CGW ABRASIVES Surf Grinding Whl, 20x6x12, T7 (34078)
- UNITED ABRASIVES/SAIT SAIT 28141 Green Silicon Carbide Bench Wheel (Grade GC80) 10" x 1" x 1-1/4", 1-Pack (28141)
- Cgw Abrasives Straight Grinding Wheels