Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 7x0.5x1-1/4, T1
Mfr # 34624
Zoro # G4141973
product price: $14.59
/ea
Sold in multiples of 10 for $145.90
$145.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 7"
- Thickness 1/2"
- Arbor Hole Size 1-1/4"
- Abrasive Material Aluminum Oxide
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 34624
- Zoro # G4141973
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 7" |
Arbor Hole Size | 1-1/4" |
Details
Item | Surface Grinding Wheel |
Thickness | 1/2" |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Abrasive Wheel Type | Type 1 |
Color | White |
Abrasive Wheel Hardness | K |
Abrasive Grit | 100 |
Max. RPM | 3760 |
Application | Good For Light Grinding Of All Kinds Of Steels, Particularly On Tool And Die Steels |
Description
Item Surf Grinding Whl,7x0.5x1-1/4,T1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST POINT 3/32"ASSORTMENT (S/C) 12/KIT (2320)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/4 (19D902)
- CLESCO SS-032088-080A Spiral Coated Abrasive Sanding Sleeve (SS-032088-080A)
- SCOTCH-BRITE 6 Diax1/2 Wx1/2, SC, FN Unitized Wheel (61500122512)
- CGW ABRASIVES Grinding Whl, 20x2x12, T1, 94A60-K-V18 (35241)
- CGW ABRASIVES Surf Grinding Whl, 14x2x5, AZ46-I8-V32A (34481)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x3, WA46-H-V (34761)
- CGW ABRASIVES Grinding Whl, 12x2x1.5, T1, A24-Q-V, Sgl PK (38046)
- CGW ABRASIVES Surf Grinding Whl, 7x1x1-1/4, T5, WA46-I-V (34648)
- CGW ABRASIVES Surf Grinding Whl, 8x0.5x1-1/4, T1 (34358)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1x1, AO, 36/46G, Brown (07660788260)
- Cgw Abrasives Straight Grinding Wheels