Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 7x0.5x1-1/4, T1
Mfr # 34325
Zoro # G4141897
Sold in multiples of 10 for $146.90
$146.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 7"
- Thickness 1/2"
- Arbor Hole Size 1-1/4"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 34325
- Zoro # G4141897
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 7" |
Arbor Hole Size | 1-1/4" |
Details
Item | Surface Grinding Wheel |
Thickness | 1/2" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Color | Blue |
Abrasive Grit | 60 |
Application | Aerospace and Gas Turbine Industries |
Max. RPM | 3760 |
Abrasive Wheel Hardness | J |
Description
Item Surf Grinding Whl,7x0.5x1-1/4,T1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (78072775428)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, 4-1/2"x7/8" 120gr (15X462)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0625 in Thick, Aluminum Oxide (11T453)
- MERIT Cartridge Roll, 3/8 x 1in, 80G (08834183490)
- CGW ABRASIVES Grinding Whl, 12x2x1.5, T1, A36-O-V, Sgl PK (38047)
- CGW ABRASIVES Grinding Whl, 4x1/16x3/8, T1, A36-R-BF (35509)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, WA60KV, Sgl PK (38703)
- CGW ABRASIVES Surf Grinding Whl, 20x6x10, T7 (34071)
- CGW ABRASIVES Surf Grinding Whl, 10x1x3, T1, AZ60-J8-V32A (34395)
- CGW ABRASIVES Grinding Whl, 14x2x1.5, T1, A36OV, Sg PK (38052)
- NORTON CO Bench & Pedestal Wheel, High Speed, White Aluminum Oxide, Size: 6 x 1 x 1 Med 60, Maximum RPM: 4140 (076607-88261)
- Cgw Abrasives Straight Grinding Wheels