Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 7x0.5x1-1/4, T1
Mfr # 34324
Zoro # G4141958
Sold in multiples of 10 for $159.50
$159.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 7"
- Thickness 1/2"
- Arbor Hole Size 1-1/4"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 34324
- Zoro # G4141958
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 7" |
Arbor Hole Size | 1-1/4" |
Details
Item | Surface Grinding Wheel |
Thickness | 1/2" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Color | Blue |
Abrasive Grit | 60 |
Application | Aerospace and Gas Turbine Industries |
Abrasive Wheel Hardness | I |
Max. RPM | 3760 |
Description
Item Surf Grinding Whl,7x0.5x1-1/4,T1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Conditioning Disc, CerAlO, 7in, Crs, TN (7100115208)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 3in, 36G, TR, PK25 (66261162328)
- WEILER 1" Crimped Wire End Brush, .0104" Stainless Steel Fill (10022)
- 3M Blending Disc, 3", 1000Grit, PK60 (02091)
- CGW ABRASIVES Surf Grinding Whl, 12x1x3, T1, AZ46-J8-V32A (34413)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x3, WA46-H-V (34761)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x5, WA46-I-V (34770)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, T1 (34240)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x5, T5 (34226)
- CGW ABRASIVES Grinding Whl, 12x1.5x1-1/4, T1, GC80I, Sg PK (38529)
- NORTON ABRASIVES Grinding Wheel, T1, 8x3/4x1.25, AO, 60G, PK5 (66253044184)
- Cgw Abrasives Straight Grinding Wheels