Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 7x0.5x1-1/4, T1
Mfr # 34321
Zoro # G4141842
Sold in multiples of 10 for $157.90
$157.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 7"
- Thickness 1/2"
- Arbor Hole Size 1-1/4"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 34321
- Zoro # G4141842
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 7" |
Arbor Hole Size | 1-1/4" |
Details
Item | Surface Grinding Wheel |
Thickness | 1/2" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Color | Blue |
Abrasive Wheel Hardness | K |
Max. RPM | 3760 |
Application | Aerospace and Gas Turbine Industries |
Abrasive Grit | 46 |
Description
Item Surf Grinding Whl,7x0.5x1-1/4,T1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Quick Change Disc, Cer, 2in, P120G, Fin, TR (7000000553)
- NORTON ABRASIVES Fiber Disc, 4-1/2" dia, 7/8" Hole Mount (66261199054)
- WEILER Coated Cup Crimped Wire End Brush 3/4", .006" Stainless Steel Fill (11013)
- 3M Sanding Sheet, Fine, 120 Grit, Paper, PK100 (7000119258)
- CGW ABRASIVES Grinding Whl, 7x1x1-1/4, T5, RA60-J-V (59004)
- CGW ABRASIVES Grinding Whl, 14x2x5, PA46-I8-V (58046)
- CGW ABRASIVES Surf Grinding Whl, 8x0.5x1-1/4, T1 (34358)
- CGW ABRASIVES Surf Grinding Whl, 14x1x5, T1 (34232)
- CGW ABRASIVES Surf Grinding Whl, 20x4x10, T7 (34055)
- CGW ABRASIVES Surf Grinding Whl, 10x1x3, T1, WA60-J-V (34729)
- NORTON ABRASIVES Grinding Wheel, 12 in. Dia, SC, 60 G, Green (66253263359)
- Cgw Abrasives Straight Grinding Wheels