Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 7x0.5x1-1/4, T1
Mfr # 34320
Zoro # G4141991
Sold in multiples of 10 for $154.90
$154.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 7"
- Thickness 1/2"
- Arbor Hole Size 1-1/4"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 34320
- Zoro # G4141991
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 7" |
Arbor Hole Size | 1-1/4" |
Details
Item | Surface Grinding Wheel |
Thickness | 1/2" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Color | Blue |
Application | Aerospace and Gas Turbine Industries |
Abrasive Grit | 46 |
Abrasive Wheel Hardness | J |
Max. RPM | 3760 |
Description
Item Surf Grinding Whl,7x0.5x1-1/4,T1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2" Abrasive Flap Disc, Conical (TY29), Phenolic Backing, 60Z, 7/8" (31345)
- CLESCO SS-024048-050A Spiral Coated Abrasive Sanding Sleeve (SS-024048-050A)
- WALTER SURFACE TECHNOLOGIES Linear Wheel Brush Crimped 4.5"x2" (13M464)
- FLEX-HONE TOOL BC5818 FLEX-HONE, 0.625" (15.9mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC5818)
- CGW ABRASIVES Surf Grinding Whl, 12x1x5, T1, AZ46-H8-V32A (34419)
- CGW ABRASIVES Grinding Whl, 14x1x3, T1, AS3-46-H-VCER (37779)
- CGW ABRASIVES Grinding Whl, 7x.5x1-1/4, T1, PA46-J8-V (58006)
- CGW ABRASIVES Grinding Whl, 14x2x1.5, T1, A36OV, Sg PK (38052)
- CGW ABRASIVES Grinding Whl, 12x2x1.5, T1, A60-M-V, Sgl PK (38049)
- CGW ABRASIVES Surf Grinding Whl, 7x1x1-1/4, T5, WA46-I-V (34648)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x3, WA60-I-V (34766)
- Cgw Abrasives Straight Grinding Wheels