Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 7x0.5x1-1/4, T1
Mfr # 34318
Zoro # G4141921
Sold in multiples of 10 for $161.90
$161.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 7"
- Thickness 1/2"
- Arbor Hole Size 1-1/4"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 34318
- Zoro # G4141921
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 7" |
Arbor Hole Size | 1-1/4" |
Details
Item | Surface Grinding Wheel |
Thickness | 1/2" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Color | Blue |
Max. RPM | 3760 |
Application | Aerospace and Gas Turbine Industries |
Abrasive Wheel Hardness | H |
Abrasive Grit | 46 |
Description
Item Surf Grinding Whl,7x0.5x1-1/4,T1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mesh Grip, Roll, 3.67"x 82ft., P400 Grit (9A-593-400)
- FLEX-HONE TOOL GBD712400 FLEX-HONE, 7.500" (191mm) bore, 17.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD712400)
- NORTON ABRASIVES Straight Cup Wheel, 5Diax1.5 Tx1.25AH, PK5 (66252830842)
- NORTON ABRASIVES Disc Backup Pad, 3" dia., 20,000 rpm (08834164949)
- CGW ABRASIVES Grinding Whl, 12x2x1.5, T1, GC100IV, Sg PK (38533)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, GC60IV, Sg PK (38516)
- CGW ABRASIVES Surf Grinding Whl, 20x6x12, T7 (34078)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, AZ46-I8-V32A (34465)
- CGW ABRASIVES Surf Grinding Whl, 7x0.5x1-1/4, T1 (34321)
- CGW ABRASIVES Grinding Whl, 7x.5x1-1/4, T1, PA46-J8-V (58006)
- OREGON Grinding Stone (88-049)
- Cgw Abrasives Straight Grinding Wheels