Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 7x0.5x1-1/4, T1
Mfr # 34213
Zoro # G4141483
product price: $29.75
/ea
Sold in multiples of 10 for $297.50
$297.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 7"
- Thickness 1/2"
- Arbor Hole Size 1-1/4"
- Abrasive Material Ceramic Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 34213
- Zoro # G4141483
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 7" |
Arbor Hole Size | 1-1/4" |
Details
Item | Surface Grinding Wheel |
Thickness | 1/2" |
Abrasive Material | Ceramic Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Application | Aerospace and Gas Turbine Industries |
Abrasive Wheel Hardness | K |
Abrasive Grit | 60 |
Max. RPM | 3760 |
Description
Item Surf Grinding Whl,7x0.5x1-1/4,T1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M„¢ Scotch-Brite„¢ Surface Conditioning Belt 3-1/2" x 15-1/2" CRS Grit Aluminum Oxide (7000028433)
- MIRKA Scuff Pad, 4.5"x9", Micro Fine P2500, PK25 (18-118-449)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor, 6" (96090)
- UNITED ABRASIVES/SAIT SAIT 45005 Double Cut (Alternate Cut) Carbide Burs, Type SC1, 1/4" x 5/8" x 1/4", 1-Pack (45005)
- CGW ABRASIVES Grinding Whl, 14x2x5, R/2-8x3/8 (37752)
- CGW ABRASIVES Surf Grinding Whl, 10x1x3, T1, AZ46-J8-V32A (34391)
- CGW ABRASIVES Surf Grinding Whl, 12x1x5, T1, AZ46-H8-V32A (34419)
- CGW ABRASIVES Surf Grinding Whl, 16x2x5, T1, AZ46-I8-V32A (34495)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, T1 (34240)
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1 (34310)
- NORTON ABRASIVES Grinding Wheel, 8 in. Dia, AO, 36/46G, Brown (07660788278)
- Cgw Abrasives Straight Grinding Wheels