Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 7x0.5x1-1/4, T1
Mfr # 34212
Zoro # G4141468
product price: $29.75
/ea
Sold in multiples of 10 for $297.50
$297.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 7"
- Thickness 1/2"
- Arbor Hole Size 1-1/4"
- Abrasive Material Ceramic Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 34212
- Zoro # G4141468
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 7" |
Arbor Hole Size | 1-1/4" |
Details
Item | Surface Grinding Wheel |
Thickness | 1/2" |
Abrasive Material | Ceramic Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Application | Aerospace and Gas Turbine Industries |
Abrasive Wheel Hardness | J |
Max. RPM | 3760 |
Abrasive Grit | 60 |
Description
Item Surf Grinding Whl,7x0.5x1-1/4,T1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE 4" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (7100173796)
- CLIMAX METAL PRODUCTS CR-9-6 Standard Tapered Type Mandrel for Cartridge Roll (CR-9-6)
- CLESCO SD-008048-06QL Quick Lock Sanding Drum with Shank (SD-008048-06QL)
- SCOTCH-BRITE Sanding Belt, 3/8 in W, 13 in L, Coated/Non-Woven Blend, Aluminum Oxide, Very Fine, SC-BS, Blue (7000120694)
- CGW ABRASIVES Surf Grinding Whl, 20x6x12, T7 (34078)
- CGW ABRASIVES Grinding Whl, 18x3x1.5, T1, A36-O-V (35113)
- CGW ABRASIVES Surf Grinding Whl, 14x2x5, T5 (34241)
- CGW ABRASIVES Grinding Whl, 14x1x3, T1, AS3-46-H-VCER (37779)
- CGW ABRASIVES Surf Grinding Whl, 10x1x3, T1, AZ60-J8-V32A (34395)
- CGW ABRASIVES Surf Grinding Whl, 10x1x3, T1, WA46-J-V (34725)
- NORTON ABRASIVES Grinding Wheel, T1, 14x1-1/2x5, CA, 60G, Blue (66253364101)
- Cgw Abrasives Straight Grinding Wheels