Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 20x6x12, T7
Mfr # 34078
Zoro # G4141748
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 20"
- Thickness 6"
- Arbor Hole Size 12"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 34078
- Zoro # G4141748
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 20" |
Arbor Hole Size | 12" |
Details
Item | Surface Grinding Wheel |
Thickness | 6" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 7 |
Color | White |
Abrasive Grit | 46 |
Abrasive Wheel Hardness | H |
Application | Good For Light Grinding Of All Kinds Of Steels, Particularly On Tool And Die Steels |
Max. RPM | 1241 |
Description
Item Surf Grinding Whl,20x6x12,T7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Sand Disc, Hook/Loop, 6 Hole, 6", 220G, PK10 (DCD060220H10G)
- STANDARD ABRASIVES A/O Strght Cart Roll, 3/8" 60, PK100 (703732)
- WOKIN 5 Inch Aluminium Oxide Flap Disc .Fibre Backing (775108)
- RAYTECH Ceramic Media, Triangle, 5/16" x 7/8" (41-310)
- CGW ABRASIVES Grinding Whl, 14x2x1.5, T1, GC80IV, Sg PK (38535)
- CGW ABRASIVES Grinding Whl, 16x2x8, T1, 94A60-L-V18 (35230)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, GC100IV-, Sg PK (38518)
- CGW ABRASIVES Grinding Whl, 14x1x5, T1, 32A60-K8-V (37746)
- CGW ABRASIVES Grinding Whl, 14x2x5, PA46-I8-V (58046)
- CGW ABRASIVES Grinding Whl, 6x1x1, T1, GC60IV, Sg PK (38507)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/4x1.25, AO, 80G, PK5 (66253043439)
- Cgw Abrasives Straight Grinding Wheels