Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 20x6x10, T7
Mfr # 34072
Zoro # G4141072
product price: $600.99
/ea
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 20"
- Thickness 6"
- Arbor Hole Size 10"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 34072
- Zoro # G4141072
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 20" |
Arbor Hole Size | 10" |
Details
Item | Surface Grinding Wheel |
Thickness | 6" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 7 |
Color | White |
Application | Good For Light Grinding Of All Kinds Of Steels, Particularly On Tool And Die Steels |
Abrasive Wheel Hardness | G |
Max. RPM | 1241 |
Abrasive Grit | 46 |
Description
Item Surf Grinding Whl,20x6x10,T7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Abrasive Roll, 1-1/2" Wx150 ft.L, 240G, Blu (072389-0)
- PFERD 9" x 1/8" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 1 (63510)
- DICO PRODUCTS Flannel Buffing Wheel, 6" dia. x 1/2" THK (7000170)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, P100 Grit, PK100 (05539520537)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x5, WA46-I-V (34770)
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1 (34309)
- CGW ABRASIVES Surf Grinding Whl, 10x1x3, T1, WA46-J-V (34725)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, A80-M-V, Sgl PK (38025)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, GC60IV, Sg PK (38516)
- CGW ABRASIVES Grinding Whl, 16x2x8, T1, 94A60-L-V18 (35230)
- PFERD 6" x 3/4" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 46 Grit (61740)
- Cgw Abrasives Straight Grinding Wheels