Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 20x6x10, T7
Mfr # 34071
Zoro # G4141090
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 20"
- Thickness 6"
- Arbor Hole Size 10"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 34071
- Zoro # G4141090
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 20" |
Arbor Hole Size | 10" |
Details
Item | Surface Grinding Wheel |
Thickness | 6" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 7 |
Color | White |
Abrasive Wheel Hardness | D |
Abrasive Grit | 46 |
Max. RPM | 1241 |
Application | Good For Light Grinding Of All Kinds Of Steels, Particularly On Tool And Die Steels |
Description
Item Surf Grinding Whl,20x6x10,T7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING BMF3012 Mandrel Mounted Flare Brush. 3" Diameter, .012CS, .812" Trim, .250" Shank Diameter (BMF3012)
- MERIT Qk Change Disc, ZircAlO, 3in, 36G, TR, PK50 (08834167114)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100288233)
- 3M 3M„¢ Scotch-Brite„¢ PRO Hand Pad With Aluminum Oxide Grit, 6" x 9", 20 Pads (7100023339)
- CGW ABRASIVES Grinding Whl, 16x2x8, T1, 94A60-L-V18 (35230)
- CGW ABRASIVES Grinding Whl, 12x2x1.5, T1, GC100IV, Sg PK (38533)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, GC100IV-, Sg PK (38518)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, A46-M-V, Sgl PK (38023)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, T1 (34240)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x5, T5 (34225)
- STENS Blade Grinding Wheel 750-045 For 8" X 1" X 5/8" 46 Grit Ruby (750-045)
- Cgw Abrasives Straight Grinding Wheels