Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 20x3x8, T7, 73C46-I8-Vx
Mfr # 34038
Zoro # G4141763
Sold in multiples of 2 for $925.98
Free Shipping & Returns
$925.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 20"
- Thickness 3"
- Arbor Hole Size 8"
- Abrasive Material Silicon Carbide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 34038
- Zoro # G4141763
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 20" |
Arbor Hole Size | 8" |
Details
Item | Surface Grinding Wheel |
Thickness | 3" |
Abrasive Material | Silicon Carbide |
Grade | Medium |
Abrasive Wheel Type | Type 7 |
Color | Black |
Max. RPM | 1241 |
Abrasive Grit | 46 |
Abrasive Wheel Hardness | I |
Application | Use For Grinding Non-Ferrous Materials, Plastics, Cast And Gray Iron |
Description
Item Surf Grinding Whl,20x3x8,T7,73C46-I8-Vx
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMAX #000 Rhodes American Steel Wool Pad Extra-Fine, PK 16 (106601-06)
- NORTON ABRASIVES Flaring Cup Wheel, Type 11, Face Dia. 6 In (66253146929)
- VSM Abrasive Belt, 320 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 320 Grit, Extra Fine, KK711X (256314)
- UNITED ABRASIVES/SAIT Cutting WheelT16x090x78A60SPK25 (23806)
- CGW ABRASIVES Surf Grinding Whl, 10x1x3, T1, AZ60-J8-V32A (34395)
- CGW ABRASIVES Grinding Whl, 7x.5x1-1/4, T1, PA46-J8-V (58006)
- CGW ABRASIVES Grinding Whl, 16x2x8, T1, 94A60-L-V18 (35230)
- CGW ABRASIVES Surf Grinding Whl, 7x0.5x1-1/4, T1 (34321)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, AZ46-I8-V32A (34465)
- CGW ABRASIVES Surf Grinding Whl, 12x1x5, T1, AZ46-H8-V32A (34419)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1.25, CA, 100G, PK5 (66252939467)
- Cgw Abrasives Straight Grinding Wheels