Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 20x3x8, T7
Mfr # 34037
Zoro # G4141772
product price: $347.99
/ea
Sold in multiples of 2 for $695.98
Free Shipping & Returns
$695.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 20"
- Thickness 3"
- Arbor Hole Size 8"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 34037
- Zoro # G4141772
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 20" |
Arbor Hole Size | 8" |
Details
Item | Surface Grinding Wheel |
Thickness | 3" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 7 |
Color | White |
Application | Good For Light Grinding Of All Kinds Of Steels, Particularly On Tool And Die Steels |
Abrasive Grit | 46 |
Abrasive Wheel Hardness | G |
Max. RPM | 1241 |
Description
Item Surf Grinding Whl,20x3x8,T7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Carbide Bur, 1850 SM-6 CLE-SM Pointed Cone Bur Double Cut 5/8"x1/4" Hardened Steel Shank (C17574)
- WESTWARD Flap Disc, 4-1/2"dia, 36 Grit, Extra Coarse (66261180352)
- PEARL Redline SlimCut 4-1/2 X .045 X 7/8 A46 T-1 (CWRED4532A)
- ZORO SELECT Carbide Bur, Ball Shape, 3/8 In, 1/4 Shank (310-002091)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, A80-M-V, Sgl PK (38025)
- CGW ABRASIVES Grinding Whl, 10x1.5x1-1/4, T1, A60MV, Sg PK (38034)
- CGW ABRASIVES Grinding Whl, 8x3/4x1-1/4, T5, RA46-H-V (59009)
- CGW ABRASIVES Grinding Whl, 14x3x1.5-11/4, T1, A24/30-Q-V (35107)
- CGW ABRASIVES Surf Grinding Whl, 12x1x3, T1, AZ46-J8-V32A (34413)
- CGW ABRASIVES Grinding Whl, 10x1x1-1/4, T1, GC60IV, Sg PK (38519)
- AVANTI PRO AvantiPro 8x1x1" Ao Bench Grndg (PBW080100A01F)
- Cgw Abrasives Straight Grinding Wheels