Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 20x3x8, T7
Mfr # 34035
Zoro # G4141827
Sold in multiples of 2 for $743.98
Free Shipping & Returns
$743.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 20"
- Thickness 3"
- Arbor Hole Size 8"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 34035
- Zoro # G4141827
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 20" |
Arbor Hole Size | 8" |
Details
Item | Surface Grinding Wheel |
Thickness | 3" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 7 |
Color | White |
Abrasive Grit | 36 |
Max. RPM | 1241 |
Abrasive Wheel Hardness | J/K |
Application | Good For Light Grinding Of All Kinds Of Steels, Particularly On Tool And Die Steels |
Description
Item Surf Grinding Whl,20x3x8,T7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Non-Vacuum, Disc Pad, Vinyl Face, 6" (56187)
- DRILL AMERICA 1-1/2" 60 Grit Aluminum Oxide Handy Roll (DEW11260)
- UNITED ABRASIVES/SAIT Cut-Off & Grinding Wheel, 27, 7" Dia, 1/8" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (22052)
- ZORO SELECT Carbide Bur, Ball Shape, 1/4 In, 1/8 Shank (310-002087)
- CGW ABRASIVES Grinding Whl, 12x2x1.5, T1, A60-M-V, Sgl PK (38049)
- CGW ABRASIVES Surf Grinding Whl, 10x1x3, T1, AZ60-J8-V32A (34395)
- CGW ABRASIVES Grinding Whl, 12x2x1.5, T1, A24-Q-V, Sgl PK (38046)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x3, WA60-I-V (34766)
- CGW ABRASIVES Grinding Whl, 20x6x12, T1, 94A80-M-V18 (35283)
- CGW ABRASIVES Grinding Whl, 4x1/16x3/8, T1, A36-R-BF (35509)
- ZORO SELECT Grinding Wheel, T1, 6x1/2x1, SC, 100 G (66253440501)
- Cgw Abrasives Straight Grinding Wheels