Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 20x3x10, T7
Mfr # 34046
Zoro # G4141580
Sold in multiples of 2 for $591.98
Free Shipping & Returns
$591.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 20"
- Thickness 3"
- Arbor Hole Size 10"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 34046
- Zoro # G4141580
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 20" |
Arbor Hole Size | 10" |
Details
Item | Surface Grinding Wheel |
Thickness | 3" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 7 |
Color | White |
Abrasive Grit | 46 |
Abrasive Wheel Hardness | G |
Application | Good For Light Grinding Of All Kinds Of Steels, Particularly On Tool And Die Steels |
Max. RPM | 1241 |
Description
Item Surf Grinding Whl,20x3x10,T7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 1-1/2" X 1" X 1/4" Aluminum Oxide 120 Grit Mounted Flap Wheel (FW-112120)
- SGSPRO Carbide Bur, Ball, 1/4in., Double Cut (12453)
- OSBORN Crimped Wire Wheel, Shank Mounted (0009900700)
- OSG Carbide Bur, Egg, 1/8 in. (800-8010)
- CGW ABRASIVES Grinding Whl, 8x3/4x1-1/4, T5, RA46-H-V (59009)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, T5 (34235)
- CGW ABRASIVES Grinding Whl, 3x1/16x3/8, T1, A36-R-BF (35503)
- CGW ABRASIVES Surf Grinding Whl, 12x1x5, T1, AZ46-H8-V32A (34419)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x5, T5 (34226)
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1, WA60-JV (34604)
- CGW ABRASIVES Grinding Whl, 10x1.5x1-1/4, T1, A60MV, Sg PK (38034)
- Cgw Abrasives Straight Grinding Wheels