Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 20x1x8, T1, 83A60-J-V18
Mfr # 34007
Zoro # G4141212
Sold in multiples of 3 for $428.97
Free Shipping & Returns
$428.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 12"
- Thickness 1"
- Arbor Hole Size 8"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 34007
- Zoro # G4141212
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 12" |
Arbor Hole Size | 8" |
Details
Item | Surface Grinding Wheel |
Thickness | 1" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Abrasive Grit | 60 |
Max. RPM | 1241 |
Abrasive Wheel Hardness | J |
Description
Item Surf Grinding Whl,20x1x8,T1,83A60-J-V18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1 (34608)
- ARC ABRASIVES Mounted Flapwheels (11117)
- WEILER 6" Single Row Knot Wire Cup Brush .023" Steel Fill 5/8"-11 UNC Nut (12376)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, 60 Grit, Coarse, Ceramic, R981 SG, Red (78072745691)
- CGW ABRASIVES Grinding Whl, 14x2x1.5, T1, GC80IV, Sg PK (38535)
- CGW ABRASIVES Grinding Whl, 14x1x3, T1, AS3-46-H-VCER (37779)
- CGW ABRASIVES Surf Grinding Whl, 10x1x3, T1, WA60-J-V (34729)
- CGW ABRASIVES Grinding Whl, 14x3x1.5-11/4, T1, A24/30-Q-V (35107)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, T1 (34460)
- CGW ABRASIVES Grinding Whl, 10x1x1-1/4, T1, GC60IV, Sg PK (38519)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1-1/4, AO, 46G, PK5 (66252836380)
- Cgw Abrasives Straight Grinding Wheels