Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 20x1.5x8, T5
Mfr # 34014
Zoro # G4141230
Sold in multiples of 2 for $477.98
Free Shipping & Returns
$477.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 20"
- Thickness 1-1/2"
- Arbor Hole Size 8"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 34014
- Zoro # G4141230
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 20" |
Arbor Hole Size | 8" |
Details
Item | Surface Grinding Wheel |
Thickness | 1-1/2" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 5 |
Color | White |
Max. RPM | 1241 |
Abrasive Wheel Hardness | H |
Abrasive Grit | 46 |
Application | Good For Light Grinding Of All Kinds Of Steels, Particularly On Tool And Die Steels |
Description
Item Surf Grinding Whl,20x1.5x8,T5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Stikit Blue Sheet Roll, 36220,150gr, 2, PK5 (36220)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type S Mount, 36Z (50902)
- WEILER Wire Wheel Wire Brush, Arbor, 3", 3/8" W (97551)
- NORTON ABRASIVES Flap Disc, 7 In x 80 Grit, 5/8-11 (66623399158)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x5, T5 (34226)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, T1 (34460)
- CGW ABRASIVES Surf Grinding Whl, 7x1x1-1/4, T5, WA46-I-V (34648)
- CGW ABRASIVES Grinding Whl, 7x.5x1-1/4, T1, 32A46-I8-V (37701)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, GC100IV-, Sg PK (38518)
- CGW ABRASIVES Surf Grinding Whl, 14x2x5, AZ46-I8-V32A (34481)
- CGW ABRASIVES Surf Grinding Whl, 20x4x10, T7 (34055)
- Cgw Abrasives Straight Grinding Wheels