Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 16x2x5, T1, AZ46-I8-V32A
Mfr # 34495
Zoro # G4141002
Sold in multiples of 2 for $411.98
Free Shipping & Returns
$411.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 16"
- Thickness 2"
- Arbor Hole Size 5"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 34495
- Zoro # G4141002
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 16" |
Arbor Hole Size | 5" |
Details
Item | Surface Grinding Wheel |
Thickness | 2" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Color | Blue |
Application | Aerospace and Gas Turbine Industries |
Abrasive Grit | 46 |
Abrasive Wheel Hardness | I |
Max. RPM | 1671 |
Description
Item Surf Grinding Whl,16x2x5,T1,AZ46-I8-V32A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Cloth Belt, Coated, 1 in W, 30 in L, 80 Grit, Medium, Ceramic, 947A, Orange (7010294445)
- FLEX-HONE TOOL BC158800AO FLEX-HONE, 1.625" (41.3mm) bore, 8" OAL, 800 Grit, Aluminum Oxide (AO) (BC158800AO)
- UNITED ABRASIVES/SAIT SAIT 71984 Sand-Light™ Flap Discs, 4-1/2" x 7/8", Very Fine (Blue) (71984)
- WEILER 5" x .045" TIGER CERAMIC Type 27 Cutting Wheel CER60S 7/8 A.H. (58307)
- CGW ABRASIVES Surf Grinding Whl, 12x1x5, T1, AZ46-H8-V32A (34419)
- CGW ABRASIVES Grinding Whl, 14x1.5x5, T5, AS3-46-J-VCER (37782)
- CGW ABRASIVES Grinding Whl, 7x1x1, T1, GC60IV, Sg PK (38513)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, GC60IV, Sg PK (38516)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, T1 (34460)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x3, WA46-H-V (34761)
- NORTON ABRASIVES Grinding Wheel, 8 in. Dia, AO, 36/46G, Brown (07660788278)
- Cgw Abrasives Straight Grinding Wheels